Inner ring
Inner diameter | 50 mm |
---|---|
Outer diameter | 55 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x55x55 mm |
---|---|
Logistic Weight | 62 g |
Inner diameter | 50 mm |
Outer diameter | 55 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Material | steel |
Usually arrives within 14 working days