FACOM NK.3000FPB 3/4 TITANIUM IMPACT WRENCH
Titanium Impact Wrench
See technical informationSee documentsReferences
Facom:NK.3000FPB
Rubix:395A5122
EAN:3148519118322







Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Maximum torque | 2115 N.m |
| Weight | 3.8 kg |
Documents
Product details : FACOM NK.3000FPB 3/4 TITANIUM IMPACT WRENCH
Strengths
Lightweight titanium housing for maximum durability
Feather throttle for maximum operator control
Titanium exhaust deflector & muffler
Over molded comfort grip
One hand power & reverse adjustment
Innovative motor construction increases durability.
Feather throttle for maximum operator control
Titanium exhaust deflector & muffler
Over molded comfort grip
One hand power & reverse adjustment
Innovative motor construction increases durability.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Maximum torque | 2115 N.m |
| Weight | 3.8 kg |
| No-load speed | 5300 rpm |
| Total length | 227 mm |
Show UNSPSC/ECL@SS
£ 977.40 excl. VAT
/ Each
£ 1,172.88 incl. VAT
- Delivery usually within ( 14 ) days