References
Facom:NS.2500G
Rubix:245A3488
EAN:3662424091643


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 950 N.m |
| Weight | 1.4 kg |
Product details : FACOM NS.2500G 1/2 DRIVE COMPACT HIGH PERFORMANCE AIR IMPACT WRENCH
Strengths
•Removable & rechargeable LED lighting illuminates dark areas
Light weight tool reduces user fatigue
Compact size allows tool to fit in tight spaces
Progressive trigger for better control
Cold forged twin hammer impact system for greater durability
3 forward, 1 reverse speed with single hand operation
Light weight tool reduces user fatigue
Compact size allows tool to fit in tight spaces
Progressive trigger for better control
Cold forged twin hammer impact system for greater durability
3 forward, 1 reverse speed with single hand operation
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 950 N.m |
| Weight | 1.4 kg |
| No-load speed | 10000 rpm |
| Total length | 144 mm |
Show UNSPSC/ECL@SS
£ 492.96 excl. VAT
/ Each
£ 591.55 incl. VAT
- Delivery usually within ( 14 ) days