Ultra-Compact Impact Wrench
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 520 N.m |
Weight | 1.1 kg |
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 520 N.m |
Weight | 1.1 kg |
No-load speed | 6000 rpm |
Air consumption | 481 l/min |
Total length | 117 mm |
Sound level | 89.7 dB |
Usually arrives within 14 working days