ROEBUCK 1/2 INCH RATCHET WRENCH MAX 68NM 150RPM SM-34-3023
1/2" ratchet
See technical informationSee documentsReferences
Roebuck:8496694
Rubix:8496694
EAN:3660338469299


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 68 N.m |
| Weight | 1.2 kg |
Documents
Product details : ROEBUCK 1/2 INCH RATCHET WRENCH MAX 68NM 150RPM SM-34-3023
Composite structure allowing a great robustness of the tool while ensuring a suitable weight to the user.
Technical characteristics: Length (mm) 256 Empty speed (rpm) 150 Maximum torque (Nm) 68 Average torque (Nm) 14-68 Weight (kg) 1,2 Air consumption (l / min) 113 Noise level (dB) 79
Technical characteristics: Length (mm) 256 Empty speed (rpm) 150 Maximum torque (Nm) 68 Average torque (Nm) 14-68 Weight (kg) 1,2 Air consumption (l / min) 113 Noise level (dB) 79
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 68 N.m |
| Weight | 1.2 kg |
| No-load speed | 150 rpm |
| Air consumption | 113 l/min |
| Total length | 256 mm |
| Sound level | 79 dB |
Show UNSPSC/ECL@SS
£ 123.53 excl. VAT
/ Each
£ 148.24 incl. VAT
- In stock: Next day delivery