References
SKF:TLGH 1
Rubix:119A8681
EAN:7316574225552

Documents
Product details : SKF GREASE GUN SKF-TLGH1
The SKF Grease Gun TLGH 1 is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is delivered with a 175 mm (6.9 n.) extension pipe and hydraulic gripping nozzle.
Hand lever lubricating press SKF
Strengths
- Suitable for usage with cartridges and loose grease
- Knurled body for firm and safe grip
- High quality steel is dent-resistant for easy cartridge loading
- Special piston design for smooth emptying of cartridges
- Supplied with extension pipe and hydraulic gripping nozzle
- Knurled body for firm and safe grip
- High quality steel is dent-resistant for easy cartridge loading
- Special piston design for smooth emptying of cartridges
- Supplied with extension pipe and hydraulic gripping nozzle
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
- In stock: Next day delivery
