References
Draper Expert:87680
Rubix:382A8417
Manufacturer :87680
EAN:5010559876808
Product details : DRAPER EXPERT 87680 PETROL WATER PUMP 85L/MIN 2.5HP
For pumping water in locations where mains power is not available, self-priming, ideal for pumping out footings, flooded premises and large ponds. Powered by a 2.5HP four stroke petrol engine. Easy pull start. Hose outlet size: 25mm, Supplied with three metal hose couplings, suction filter and box spanner.
Technical specifications
Attributes
| Weight | 11 kg |
|---|
Show UNSPSC/ECL@SS
£ 183.32 excl. VAT
/ Each
£ 219.98 incl. VAT
- Delivery usually within ( 7 ) days


