DCGG581N-XJ 18V XR 2 SPEED GREASE GUN - BARE UNIT
DCGG581N-XJ 18V XR 2 SPEED GREASE GUN - BARE UNIT
See technical informationReferences
Dewalt:DCGG581N-XJ
Rubix:417A0410
Product details : DCGG581N-XJ 18V XR 2 SPEED GREASE GUN - BARE UNIT
18V motor for extended durability, efficiency and power
2-Speed grease gun, with high pressure and high flow modes
Powerful motor delivers 10,000 max psi (690bar) to power through clogged grease fittings
255ml/min on high flow mode
Accepts 450g grease cartridges or 500g bulk-filled
1.2m hose with coil protection at either end
LED illuminates fittings in low light applications
Built-in bleeder valve allows the user to bleed excess or trapped air
Variable speed giving ultimate speed and application control
Class leading DEWALT ergonomics for maximised comfort and safety
N version comes supplied as bare unit in branded carton
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 300.00 excl. VAT
/ Each
£ 360.00 incl. VAT
- Usually arrives within 14 working days