Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Steerable roller trolley
STAHLWILLE TOOLBOX TROLLEY 81091009
STAHLWILLE TOOLBOX TROLLEY 81091009
Tool Box Trolley
References
stahlwille:
81091009
rubix:
119A0777
ean:
4018754235230
Technical specifications
Load capacity
150
kg
Length
328
mm
Width
570
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE TOOLBOX TROLLEY 81091009
Strengths
•Safe tool box locking system with quick-release mechanism
Unrestricted access to all tool box functions
Sturdy steel-sheet construction
Convenient, fold-away push-handle with end stop
Supplied without tool box
Technical specifications
Attributes
Load capacity
150
kg
Length
328
mm
Width
570
mm
Height
216
mm
Number of rollers
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.20
excl. VAT
/
Each
£
393.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
APOLLO PAOP202Y PICKING TROLLEY 1170 X 515 X 1250
APOLLO PAPT401Y SINGLE END MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT430Y DOUBLE BAR END PLATFORM TRUCK 1200L X 800W PLATFORM
DEWALT DWST1-71196 TSTAK TROLLEY
APOLLO PAPT400Y SINGLE BAR END PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT433Y 3 SIDED TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM 10
SPARTEX 865672 300 KG STAR METAL CART
APOLLO PAPT406Y LONG LOAD PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT404Y 4 SIDED MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT411Y SINGLE END TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT403Y 3 SIDED MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT410Y DOUBLE BAR END PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT413Y 3 SIDED TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM
PLATFORM TRUCK GI001Y
APOLLO PAPT421Y SINGLE END MESH PLATFORM TRUCK 1200L X 800W PLATFORM