• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Security cabinets/containers
  6. Security container
  7. QMP SFS551142ZRX FLAMSAFE SITE SECURITY BOXES 555X1190X420MM RED

QMP SFS551142ZRX FLAMSAFE SITE SECURITY BOXES 555X1190X420MM RED

Flamsafe site security boxes

See technical information

References

QMP:SFS551142ZRX
Rubix:388A1552
Manufacturer :SFS551142ZRX
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : QMP SFS551142ZRX FLAMSAFE SITE SECURITY BOXES 555X1190X420MM RED


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 603.15 excl. VAT
/ Each
£ 723.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SPARTEX SSV03Z STORAGE VAULT - 2500MM WIDE 1080 X 2500 X 1270 REDGPC ECSO604017C SOLID EURO CONTAINERSPARTEX GCC12G STATIC GAS CYLINDER CARRIER - GALVD 890 X 1610 X 1800GPC CAGE-MOBILE SCS05SSPARTEX SS189046ZGXX SECURITY CUPBOARD 1800.900.460 GREENSPARTEX SCB04Z SECURITY CAGE - 1400 X 700 1630H 1630 BLSPARTEX SS189046ZUXX SECURITY CUPBOARD 1800.900.460 LIGHT BLUESPARTEX SCG04Z SECURITY CAGE - STATIC - GALVD - 1400 X 700 X 1680 WXDXSPARTEX SS129046ZRXX SECURITY CUPBOARD 1200.900.460 REDQMP STC509050KXX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE GSPARTEX SCB07Z SECURITY CAGE - 1400 X 1000 1630H 1630 BLSPARTEX SSV02Z STORAGE VAULT - 1370MM WIDE 850 X 1370 X 1270 REDSPARTEX SCS04Z SECURITY CAGE - STATIC - YELLOW - 1400 X 700 X 1680 WXDSPARTEX SS121246ZUXX SECURITY CUPBOARD 1200.1200.460 LIGHT BLUEQMP STC501250KFX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap