GISS 899131 TOOMA HIGH BOOT S3S FO HRO SR ESD BLACK/BLUE 48/13
TOOMA H
See technical informationSee documentsReferences
GISS:899131
Rubix:413A7430
EAN:3660338527722





Documents
Product details : GISS 899131 TOOMA HIGH BOOT S3S FO HRO SR ESD BLACK/BLUE 48/13
TOOMA H shoes combine lightness and durability thanks to a fabric upper reinforced with TPU at the heel and sides.
Their breathable lining ensures optimal comfort even during prolonged use, while the fiberglass toe cap and textile anti-perforation midsole provide reliable metal-free protection.
The triple-density sole with IMPULSE.FOAM® technology delivers excellent cushioning, 55% energy return, and high resistance to contact heat up to 300°C.
Designed for humid and outdoor environments, they combine ergonomics, durability, and electrostatic protection, while meeting the requirements of the EN 20345:2022 standard.
Their breathable lining ensures optimal comfort even during prolonged use, while the fiberglass toe cap and textile anti-perforation midsole provide reliable metal-free protection.
The triple-density sole with IMPULSE.FOAM® technology delivers excellent cushioning, 55% energy return, and high resistance to contact heat up to 300°C.
Designed for humid and outdoor environments, they combine ergonomics, durability, and electrostatic protection, while meeting the requirements of the EN 20345:2022 standard.
Strengths
Lightweight and breathable
Anti-fatigue technology
Heat resistance up to 300°C
Anti-fatigue technology
Heat resistance up to 300°C
Applications
Outdoor environments, construction sites, and public works
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | high |
| Colour | blue |
| Main material | textile |
| ESD | yes |
| Security Category | s3 sr fo hro |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 82.23 excl. VAT
/ Each
£ 98.68 incl. VAT
- In stock: Next day delivery
EU shoe size
48
