Deep groove ball bearing SNR 6001FT150, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6001FT150
Rubix:204A8804
EAN:3413520701185
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Documents

Product details : SNR 6001FT150 SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, rubbing seals on both sides, for 150°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x29x47 mm
Logistic Weight24 g
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Cagesteel
Limit speed17000 rpm
Basic static load, radial - C0r2370 N
Basic dynamic load, radial - Cr5000 N
Weight0.021 kg
£ 13.96 excl. VAT
/ Each
£ 16.75 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories