Deep groove ball bearing FAG 6217-J20AA-C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing
See technical informationReferences
FAG:6217-J20AA-C3
Rubix:274A6906
Manufacturer :0392651100030
EAN:4012802306989

Product details : FAG 6217-J20AA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AA, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20aa |
| Reference speed | 5300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 423.03 excl. VAT
/ Each
£ 507.64 incl. VAT
- Usually arrives within 14 working days
