Deep groove ball bearing SKF 6007-2RZ/C3LT, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6007-2RZ/C3LT
Rubix:212A5162
Manufacturer :93939
EAN:7316571026626

Product details : SKF 6007-2RZ/C3LT RADIAL BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF-brand deep groove ball bearing is designed to withstand radial and axial loads in both directions. Featuring a single-row ball design with non-contacting seals, it stands out for its ease of installation and ability to operate under demanding conditions. Suitable for applications where reducing friction is critical, this product combines robustness with high performance.
Features:
This SKF deep groove ball bearing is designed to withstand heavy radial loads as well as moderate axial loads. It features a sheet steel cage, which provides increased resistance to constant loads and shock tolerance. The non-contacting NBR seals with metal inserts minimize friction and maintain very low running torque, ensuring high energy efficiency. They also protect the bearing from solid contaminants. Furthermore, the bearing’s design, with its increased radial clearance (C3), allows for high rotational speeds, making this product suitable for dynamic applications where performance and stability are essential. This bearing is lubricated with lithium-thickened grease, ensuring effective protection at temperatures ranging from -55 to +110 °C.
Maintenance:
This deep-groove ball bearing is equipped with non-contacting seals that provide effective protection against contaminants while minimizing maintenance requirements. Lubricated for life and protected by the seals, there is no need for relubrication throughout the bearing’s service life. These seals also help reduce external friction, thereby extending the bearing’s service life. For optimal operation, it is recommended to perform regular inspections, monitoring parameters such as noise, temperature, and vibration.
Sealing:
This bearing is equipped with non-contacting NBR seals with metal inserts, providing effective protection against solid contaminants, such as dust and fine particles. They also ensure effective lubricant retention.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Effective protection against solid contaminants, such as dust and fine particles;
- Non-contacting seals that minimize friction and extend bearing life;
- Increased radial clearance (C3) allowing for high rotational speeds while reducing internal friction;
- Sheet steel cage ensuring good resistance to impacts and peak loads.
- Lifetime lubrication with high-quality grease, for temperatures ranging from -55 to +110 °C;
Applications:
This ball bearing is suitable for a variety of industrial applications, including electric motors and industrial pumps. It is also used in industrial fans and material handling systems, such as conveyors and conveyor belts, where protection against dust and contaminants is crucial. In addition, this bearing is ideal for agricultural machinery and gearboxes, offering increased strength and durability in environments exposed to contaminants. Finally, it can be used in household appliances, such as refrigerators and air conditioners, which require a good seal to ensure optimal operation.
Features:
This SKF deep groove ball bearing is designed to withstand heavy radial loads as well as moderate axial loads. It features a sheet steel cage, which provides increased resistance to constant loads and shock tolerance. The non-contacting NBR seals with metal inserts minimize friction and maintain very low running torque, ensuring high energy efficiency. They also protect the bearing from solid contaminants. Furthermore, the bearing’s design, with its increased radial clearance (C3), allows for high rotational speeds, making this product suitable for dynamic applications where performance and stability are essential. This bearing is lubricated with lithium-thickened grease, ensuring effective protection at temperatures ranging from -55 to +110 °C.
Maintenance:
This deep-groove ball bearing is equipped with non-contacting seals that provide effective protection against contaminants while minimizing maintenance requirements. Lubricated for life and protected by the seals, there is no need for relubrication throughout the bearing’s service life. These seals also help reduce external friction, thereby extending the bearing’s service life. For optimal operation, it is recommended to perform regular inspections, monitoring parameters such as noise, temperature, and vibration.
Sealing:
This bearing is equipped with non-contacting NBR seals with metal inserts, providing effective protection against solid contaminants, such as dust and fine particles. They also ensure effective lubricant retention.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Effective protection against solid contaminants, such as dust and fine particles;
- Non-contacting seals that minimize friction and extend bearing life;
- Increased radial clearance (C3) allowing for high rotational speeds while reducing internal friction;
- Sheet steel cage ensuring good resistance to impacts and peak loads.
- Lifetime lubrication with high-quality grease, for temperatures ranging from -55 to +110 °C;
Applications:
This ball bearing is suitable for a variety of industrial applications, including electric motors and industrial pumps. It is also used in industrial fans and material handling systems, such as conveyors and conveyor belts, where protection against dust and contaminants is crucial. In addition, this bearing is ideal for agricultural machinery and gearboxes, offering increased strength and durability in environments exposed to contaminants. Finally, it can be used in household appliances, such as refrigerators and air conditioners, which require a good seal to ensure optimal operation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x62x62 mm |
|---|---|
| Logistic Weight | 154 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6007 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 10200 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 30.89 excl. VAT
/ Each
£ 37.07 incl. VAT
- Usually arrives within 14 working days
