Deep groove ball bearing SNR 6005HVZZ, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6005HVZZ
Rubix:204A8893
EAN:3413520352684



Documents
Product details : SNR 6005HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 15000 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Weight | 0.077 kg |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Delivery usually within ( 3 ) days
