Deep groove ball bearing NTN 6920, Outer diameter: 140 mm | Width: 20 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6920
Rubix:205A0938
EAN:4547359007091



Product details : NTN 6920 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x20 mm |
|---|---|
| Logistic Weight | 799 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 39500 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 92.73 excl. VAT
/ Each
£ 111.28 incl. VAT
- Delivery usually within ( 3 ) days
