TORK 204060 TRANSPARENT 50L BIN LINERS B1 X25 PK10
Tork 50L Bin Liners Transparent B1
See technical informationReferences
Tork:204060
Rubix:80866625
EAN:7310791080932
Product details : TORK 204060 TRANSPARENT 50L BIN LINERS B1 X25 PK10
Tork 50L Bin Liners Transparent B1:
Keep waste management in your establishment simple with these Tork 50L Bin Liners, which guarantee speedy bin bag removal and replacement. Their high-capacity design requires fewer refill runs, saving maintenance staff plenty of time and effort. Plus, they are supplied in rolls that are easy to use and store. You're also making a sustainable choice by selecting a bin bag that's made from 55% recycled materials. Advantages at a glance:
+ High capacity for fewer replacements
+ Supplied in rolls for easy maintenance
+ Made from 55% recycled materials Compatible with Tork B1 dispensers.
Technical specifications
Attributes
| Volume | 50 l |
|---|---|
| Type | bin |
Show UNSPSC/ECL@SS
£ 160.83 excl. VAT
/ Each
£ 193.00 incl. VAT
- Usually arrives within 14 working days

