SPARTEX 853396 WASTE-BIN SACK UNIVERSAL CAPACITY L 30 PK20
Universal bin liner
See technical informationSee documentsReferences
Spartex:853396
Rubix:217A5415
EAN:3660338095313

Documents
Product details : SPARTEX 853396 WASTE-BIN SACK UNIVERSAL CAPACITY L 30 PK20
For all common light and/or bulky waste.
.
Types 30 to 130. The given dimensions are: 1/2 perimeter x height. .
Colour: Black.
Types 30 to 130. The given dimensions are: 1/2 perimeter x height. .
Colour: Black.
Technical specifications
Attributes
| Volume | 30 l |
|---|---|
| Type | bin |
| Packaging | 20 rlx of 50 = 1000 per box |
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
- In stock: Next day delivery
