SPARTEX 853397 WASTE-BIN SACK UNIVERSAL CAPACITY L 50 PK20
Universal bin liner
See technical informationSee documentsReferences
Spartex:853397
Rubix:217A5416
EAN:3660338095320

Documents
Product details : SPARTEX 853397 WASTE-BIN SACK UNIVERSAL CAPACITY L 50 PK20
For all common light and/or bulky waste.
.
Types 30 to 130. The given dimensions are: 1/2 perimeter x height. .
Colour: Black.
Types 30 to 130. The given dimensions are: 1/2 perimeter x height. .
Colour: Black.
Technical specifications
Attributes
| Volume | 50 l |
|---|---|
| Type | bin |
| Packaging | 20 rlx de 25 = 500 per box |
Show UNSPSC/ECL@SS
£ 54.10 excl. VAT
/ Each
£ 64.92 incl. VAT
- In stock: Next day delivery
