TORK 659000 WHITE CENTREFEED DISPENSER AND TURQUOISE M2
Tork Centrefeed Dispenser White and Turquoise M2
See technical informationReferences
Tork:659000
Rubix:2591317
EAN:7322540430387

Product details : TORK 659000 WHITE CENTREFEED DISPENSER AND TURQUOISE M2
Tork Centrefeed Dispenser White and Turquoise M2:
Spills are inevitable in a fast-paced kitchen or workplace, meaning both hand and surface wiping are essential. Save staff time on cleaning with the Tork Centrefeed Dispenser. Single-hand dispensing means you can easily wipe surfaces, while an unrestricted flow allows users to take as much industrial paper roll as needed. The centrefeed dispenser's high capacity and performance design make for fewer and fuss-free refills, boosting productivity and cost-effectiveness. Advantages at a glance:
+ Designed for easy cleaning
+ Durable, thanks to the robust design
+ One-handed operation for ease of use
+ High capacity and easy to refill Compatible with Tork M2 refills.
Strengths
Improve overall hygiene due to easy cleaning, Versatile lock mechanism helps control misuse, One hand operation makes it easy to use, Free flow dispensing for flexibility and cross contamination control
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 75.87 excl. VAT
/ Each
£ 91.04 incl. VAT
- In stock: Next day delivery
