TORK 682008 BLACK SMARTONEMINI TWIN TOILET ROLL DISPENSER T9
Tork SmartOne® Mini Twin Toilet Roll Dispenser White T9
See technical informationReferences
Tork:682008
Rubix:80866199
EAN:7322540803938
Product details : TORK 682008 BLACK SMARTONEMINI TWIN TOILET ROLL DISPENSER T9
Tork SmartOne® Mini Twin Toilet Roll Dispenser T9:
Busy washrooms are at risk of frequent paper shortages and unnecessary waste. Our Tork SmartOne® Mini Twin Dispenser holds two rolls that can be used to the end to minimise waste and maintenance time. Single-sheet dispensing cuts costs with up to 40% reduced consumption and more visits per roll compared to traditional jumbo toilet roll dispensers. Plus, guests touch only what they take, improving hygiene levels. This dispenser has a modern design with a handy lock to protect rolls in demanding spaces. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:
+ Robust twin dispenser for high-traffic washrooms
+ High capacity for reduced maintenance
+ Improve hygiene as guests touch only what they take
+ Single-sheet dispensing cuts consumption levels
+ Locking feature protects rolls
+ Use both rolls to the end to minimise waste Compatible with Tork T9 refills.
Strengths
Robust design with lock to protect the roll and stop pilferage in demanding environments, Both rolls can be used to the end to minimise waste, Single-sheet dispensing helps reduce consumption by up to 40%, High capacity: less maintenance and reduced risk of paper shortage, Hygienic: only touch the sheet being used
Technical specifications
Attributes
| Main material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 102.77 excl. VAT
/ Each
£ 123.32 incl. VAT
- Usually arrives within 14 working days







