TORK 555000 WHITE MINI JUMBO TOILET ROLL DISPENSER T2
Tork Mini Jumbo Toilet Roll Dispenser White T2
See technical informationReferences
Tork:555000
Rubix:2005851
EAN:7322540354843

Product details : TORK 555000 WHITE MINI JUMBO TOILET ROLL DISPENSER T2
Tork Mini Jumbo Toilet Roll Dispenser T2:
Save time and money with the Tork Mini Jumbo Toilet Roll Dispenser. Ideal for medium- to high-traffic washrooms, its high capacity means less refilling for less maintenance time. An optimal roll brake stops free-spinning rolls to reduce consumption levels, while the stub-roll holder allows full rolls to be used fully to minimise waste. This modern dispenser features a closed design, keeping toilet rolls protected, washrooms hygienic and guests impressed. Advantages at a glance:
+ Modern design for medium to high-traffic washrooms
+ High capacity cuts maintenance time
+ Closed dispenser for improved hygiene
+ Optimal roll brake and stub-roll holder to minimise waste Compatible with Tork T2 refills.
Strengths
Keep washrooms neat and sleek with this functional and modern mini jumbo toilet roll dispenser.
Protect toilet rolls and promote a hygienic environment with our closed dispenser design.
Reduce consumption, thanks to the optimal roll brake that avoids free-spinning rolls.
Minimise waste with our smart stub-roll holder that allows the entire roll to be used.
Protect toilet rolls and promote a hygienic environment with our closed dispenser design.
Reduce consumption, thanks to the optimal roll brake that avoids free-spinning rolls.
Minimise waste with our smart stub-roll holder that allows the entire roll to be used.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 72.08 excl. VAT
/ Each
£ 86.50 incl. VAT
- In stock: Next day delivery
