TORK 552200 WHITE XPRESS COUNTERTOP MULTIFOLD HAND TOWEL DISPENSER H2
Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2
See technical informationReferences
Tork:552200
Rubix:219A1500
EAN:7322540653168
Product details : TORK 552200 WHITE XPRESS COUNTERTOP MULTIFOLD HAND TOWEL DISPENSER H2
Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2:
This Tork Xpress® hand towel dispenser, with its modern Elevation Design and premium high-gloss finish, is ideal for upscale washrooms. It's well-suited to areas with limited space and no options for wall-mounting, too, fitting comfortably on tables or countertops. The towel dispenser also minimises consumption through its one-at-a-time dispensing mechanism, which prevents excess waste and improves hygiene by reducing the risk of cross-contamination. Advantages at a glance:
+ One-at-a-time dispensing
+ Hygienic
+ Easy to refill
+ For washrooms with low to medium visitor frequency
+ Winner of the iF Product Design Award and the Red Dot Award 2009 Compatible with Tork H2 refills.
Strengths
One-at-a-time dispensing for reduced consumption and increased hygiene, Upmarket look and better hygiene instead of the stacked paper towels, Compact size ideal when space is limited or mounting not possible, Easy maintenance with refill indicator that shows when a new refill is close to being needed
Technical specifications
Attributes
| Main material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 48.55 excl. VAT
/ Each
£ 58.26 incl. VAT
- Delivery usually within ( 26 ) days

