WYPALL 7303 L20 INDUSTRIAL WIPING PAPER CENTREFEED WHITE PK6
WypAll® Industrial Wiping Paper L20 Centrefeed 7303 - 6 rolls x 336 sheets, 2 ply, white
See technical informationReferences
Wypall:7303
Rubix:347401
Manufacturer :7303
EAN:05027375017988

Product details : WYPALL 7303 L20 INDUSTRIAL WIPING PAPER CENTREFEED WHITE PK6
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. These white, 2 ply, single use Industrial Wiping Centrefeed Rolls are mid-size, portable, extra durable and designed for heavy-duty wiping tasks. Our unique Airflex™ technology delivers exceptional strength and absorbency. These rolls are compatible with the quick-loading, versatile and easy-clean Aquarius™ centrefeed dispensing system (7017). Individual sheet size 38cm (L) x 18.5cm (W). WypAll® Industrial Centrefeed L20 rolls are also available in blue (7302).
Technical specifications
Attributes
| Number of formats | 2016 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 91.98 excl. VAT
/ Each
£ 110.38 incl. VAT
- In stock: Next day delivery






