SPARTEX 862423 G-WIPE TEC NON-WOVEN WIPE DIMENSION 28X30 CM PK2

Non-woven g-wipe tec wipe

See technical informationSee documents

References

Spartex:862423
Rubix:217A5402
EAN:3660338171086
G-WIPE TEC NON-WOVEN WIPE Dimension 28x30 cm
brand logo

Technical specifications

Number of formats1000
See all Specifications

Documents

Product details : SPARTEX 862423 G-WIPE TEC NON-WOVEN WIPE DIMENSION 28X30 CM PK2


A very resistant wipe, absorbent and lint free, suitable for technical and precision application. Silicone-free. .
cellulose/polyester, smooth surface, available in sachets or precut rolls. Food contact

Strengths

White cloth for the technical and precision wiping
brand logo

Technical specifications


Attributes
Number of formats1000
Food contactyes
£ 94.24 excl. VAT
/ Each
£ 113.09 incl. VAT
  • In stock: Next day delivery

Number of formats