TORK 530279 BLUE HEAVY-DUTY CLEANING CLOTHS W4 1PLY X105 PK4

Tork Heavy-Duty Cleaning Cloth

See technical information

References

Tork:530279
Rubix:235A2517
EAN:7322541183206
brand logo

Product details : TORK 530279 BLUE HEAVY-DUTY CLEANING CLOTHS W4 1PLY X105 PK4


Tackle the toughest spills with ease with our thick and absorbent cleaning cloth. This heavy-duty design can be used with most solvents and protects hands for safe, hassle-free cleaning. It comes in a Tork Easy Handling® box for speedy carrying, with one-at-a-time dispensing boosting hygiene and minimising waste. Lower your company's environmental impact too – we've lowered CO2 emissions for Tork exelCLEAN® cloths by 28% since 2011* and made the packaging from recycled materials.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021

Strengths

Blue colour paper is more visible and offers traceability in food materials, therefore it improves safety of the production in food processing, Cut cleaning time by up to 35% and use up to 31% less effort than rental towels, as the cloth's suitable for repeated use., Protect hands from heat and metal scraps in industrial spaces, thanks to these cloths' heavy-duty design., Improve your operation’s sustainability – this product packaging is made from 100% recycled fibres and at least 30% recycled plastics.

Technical specifications


Attributes
£ 133.32 excl. VAT
/ Each
£ 159.98 incl. VAT
  • In stock: Next day delivery