WYPALL 8380 X60 CLOTHS CENTREFEED ROLL BLUE 150 SHEETS
WypAll® X60 Cloths 8380 - 1 centrefeed roll x 150 sheets, 1 ply, blue
See technical informationSee documentsReferences
Wypall:8380
Rubix:1322773
Manufacturer :8380
EAN:5033848008377





Documents
Product details : WYPALL 8380 X60 CLOTHS CENTREFEED ROLL BLUE 150 SHEETS
The WypAll® X60 Range has been specially designed as a lightweight, durable cloth designed to tackle a variety of light-duty wiping tasks. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth. Advanced Hydroknit technology ensures each cloth is lightweight yet absorbent, helping to reduce residue and allows versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces. Available in its own centrefeed roll system, providing controlled access to protected cloths, designed to reduce usage and waste. Individual sheet size 42cm (L) x 24.5cm (W). 1 centrefeed roll x 150 sheets, 1 ply, blue (150 total)
Strengths
Advanced hydroknit technology ensures that each cloth is strong and fast absorbing
Ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces
Supplied in its own centrefeed roll system, designed to reduce usage and waste
Clean, reliably consistent and extended use cloths
The WypAll range is designed to help you improve productivity and efficiency while reducing waste
Ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces
Supplied in its own centrefeed roll system, designed to reduce usage and waste
Clean, reliably consistent and extended use cloths
The WypAll range is designed to help you improve productivity and efficiency while reducing waste
Applications
Helping to reduce residue and allows versatile cleaning across a variety of tasks
Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces
Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces
Technical specifications
Attributes
| Number of formats | 150 |
|---|---|
| Food contact | no |
Show UNSPSC/ECL@SS
£ 23.89 excl. VAT
/ Each
£ 28.67 incl. VAT
- Usually arrives within 14 working days
