WYPALL 7753 WETTASK LOW LINT 120 WIPES PK6

Low Lint Wipe

See technical information

References

Wypall:7753
Rubix:231A1673
EAN:05027375053207
brand logo

Technical specifications

Number of formats120
See all Specifications

Product details : WYPALL 7753 WETTASK LOW LINT 120 WIPES PK6


Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs. WypAll® Wettask™ low lint wipes for solvents are designed for use with the Wettask™ system roll wiper dispenser bucket. The refillable, airtight wiping system holds these cleaning wipes to which you can add your chosen solvent, chemical or detergent. The system's unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to control the costs of solvents and improving safety by reducing spills. Perfect for industrial and healthcare environments, these strong, low linting, perforated disposable cleaning wipes are ideal where safety is of key importance. These WypAll® Wettask™ cleaning wipes have been tested as compatible for prolonged, fully saturated use with peracetic acid, hydrogen peroxide, methyl ethyl ketone, isopropanol, acetone, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow manufacturers' instructions for dilution, application and contact time. These industrial wipes are compatible with Wettask™ system roll wiper dispenser bucket (product code 7919).

Strengths

•Each refill roll of wipes contains 120 white WypAll® Wettask™ low lint cleaning wipes ready for saturation with your chosen solvent
Designed for production and lint-sensitive environments, these disposable industrial wipes are ideal where process-control and safety are of key importance
Designed for use with the Wettask™ system roll wiper dispenser bucket, a refillable, airtight wiping system using these cleaning wipes with your chosen solvent, chemical or detergent
The Wettask™ system's unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to control the costs of solvents and improving safety by reducing spills
These WypAll® strong, extremely low lint wipes are perfect for industrial and healthcare environments

Technical specifications


Attributes
Number of formats120
Food contactyes
£ 188.35 excl. VAT
/ Each
£ 226.02 incl. VAT
  • Usually arrives within 14 working days