TORK 130050 BLUE WIPING PAPER PLUS W1 2PLY 1500 SHEETS

Tork Wiping Paper Plus Blue W1

See technical information

References

Tork:130050
Rubix:4514794
EAN:7322540183559
brand logo

Technical specifications

Number of formats2

Product details : TORK 130050 BLUE WIPING PAPER PLUS W1 2PLY 1500 SHEETS


Tork Wiping Paper Plus W1: Mop up liquid spills, clean lightly soiled surfaces and dry hands effectively with our multipurpose Tork Wiping Paper Plus. Its 2-ply design offers superior strength and absorbency to save users time when tackling general wiping tasks. This paper fits into our reliable Tork Floor or Wall Stand Dispensers. An easy-load and tear-off system along with one-handed operation ensures efficient and effortless use. Carrying rolls and disposing of packaging is simple, thanks to Tork Easy Handling® Plastic Packaging. Advantages at a glance: + Strong multipurpose design + Ideal for wiping hands and lightly soiled surfaces + High absorption for mopping up spills + Tork Easy Handling® Plastic Packaging for easy package carrying and disposal Compatible with Tork W1 dispensers.

Strengths

Wipe dirty hands and lightly soiled surfaces with ease with our Tork Wiping Paper Plus.
Mop up spills easily, due to the high absorbency of this wiping paper.
Tackle tasks requiring strength and absorbency in no time with this multipurpose design.
Swiftly carry and dispose of packaging with Tork Easy Handling® Plastic Packaging.

Technical specifications


Attributes
Number of formats2
£ 61.01 excl. VAT
/ Each
£ 73.21 incl. VAT
  • In stock: Next day delivery