WYPALL 8377 X80 CLOTHS LARGE ROLL WHITE 475 SHEETS
WypAll® X80 Cloths 8377 - 1 large roll x 475 white, 1 ply cloths
See technical informationSee documentsReferences
Wypall:8377
Rubix:347366
Manufacturer :8377
EAN:5033848002627

Documents
Product details : WYPALL 8377 X80 CLOTHS LARGE ROLL WHITE 475 SHEETS
The WypAll® X80 Range has been specially designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements. WypAll® X80 cloths do not tear and maintaining consistency in quality and size. 70% of users were impressed by the durability of the cloth, leading them to be preferred over rags by 3 times more users. Leading in strength, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth. Advanced Hydroknit technology ensures each cloth is strong, durable and highly absorbent without tearing. Perfect for use in industrial manufacturing. Supplied in a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it. Individual sheet size 34cm (L) x 31.5cm (W).Compatible with the Kimberly-Clark Professional™ (product codes 6154, 6155 and 6146).
Technical specifications
Attributes
| Number of formats | 475 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 123.35 excl. VAT
/ Each
£ 148.02 incl. VAT
- In stock: Next day delivery
