WYPALL 8296 X70 POWERCLEAN BRAG BOX WHITE 192 SHEETS
WypAll® X70 Cleaning Cloths 8296
See technical informationReferences
Wypall:8296
Rubix:220A2425
EAN:05033848041978
Product details : WYPALL 8296 X70 POWERCLEAN BRAG BOX WHITE 192 SHEETS
The WypAll® X70 Range has been specially designed for medium duty wiping tasks, especially where absorbency is key. WypAll® X70 absorbs oil and water 3 times faster than laundered cloths. Even when wet, it stays strong and keeps its shape. Leading the way in absorbency, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit™ technology ensures each cloth is lightweight, absorbs quickly, helping to reduce residue and allow versatile cleaning across a variety of tasks, so your surfaces are ready to perform. Perfect for use in industrial manufacturing. Supplied in a flexible BRAG™ Box system, giving you controlled access to protected cloths. Portable and ideal for small work spaces. Individual sheet size 42.7cm (L) x 28.2cm (W).
Technical specifications
Attributes
| Number of formats | 1 |
|---|
Show UNSPSC/ECL@SS
£ 56.16 excl. VAT
/ Each
£ 67.39 incl. VAT
- In stock: Next day delivery