TORK 520679 GREY INDUSTRIAL CLEANING CLOTHS W4 1PLY X120 PK4
Tork Industrial Cleaning Cloth Grey W4
See technical informationSee documentsReferences
Tork:520679
Rubix:232A1514
EAN:7322541182766
Documents
Product details : TORK 520679 GREY INDUSTRIAL CLEANING CLOTHS W4 1PLY X120 PK4
Tork Industrial Cleaning Cloth Grey W4:
Tackling dirt in tight spaces is simple with our flexible industrial cleaning cloths. Their design is soft, too, allowing staff to easily and quickly clean hard-to-reach details. Enjoy a sustainable boost to your business – we've lowered the CO2 emissions for Tork exelCLEAN® cloths by 28% since 2011* and made the packaging from recycled materials. For easy access at all times, use with the Tork W4 cleaning cloth dispenser. Its single-sheet dispensing means users only take what they need, creating less waste.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Advantages at a glance:
+ Soft, flexible cloth
+ For light-to-medium industrial cleaning
+ Removes oil, grease, and water
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Compatible with Tork W4 dispensers.
Strengths
Advantages at a glance:
+ Soft, flexible cloth
+ For light-to-medium industrial cleaning
+ Removes oil, grease, and water
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
+ Soft, flexible cloth
+ For light-to-medium industrial cleaning
+ Removes oil, grease, and water
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
Applications
Compatible with Tork W4 dispensers.Successfully tackle light to medium-duty cleaning tasks with these soft and flexible industrial cleaning cloths.Handle oil, grease and water spills with ease using these multipurpose disposable cleaning cloths.Cut costs and help the environment by using less solvents – our exelCLEAN® technology reduces solvent use by up to 41%.Quickly and easily clean hard-to-reach areas with these flexible cleaning cloths.4 packs, 120 cloths each. 1 ply. Folded size L 10.5cm W 35.5cm. Unfolded size L 41.5cm W 35.5cm. Compatible with W4 dispensers.
Technical specifications
Attributes
| Food contact | yes |
|---|
Show UNSPSC/ECL@SS
£ 131.80 excl. VAT
/ Each
£ 158.16 incl. VAT
- Usually arrives within 14 working days





