WYPALL 8370 X60 CLOTHS BRAG BOX BLUE 200 SHEETS
WypAll® X60 Cloths 8370 - 1 BRAG™ box x 200 cloths, blue
See technical informationReferences
Wypall:8370
Rubix:347173
Manufacturer :8370
EAN:5033848001880

Product details : WYPALL 8370 X60 CLOTHS BRAG BOX BLUE 200 SHEETS
The WypAll® X60 Range has been specially designed as a lightweight, durable cloth designed to tackle a variety of light-duty wiping tasks. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit® technology ensures each cloth is lightweight yet absorbent, helping to reduce residue and allows versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces. Available in a flexible BRAG™ Box system, providing protective packaging to prevent grime/dirt touching the product. Single sheet dispensing, giving you controlled usage and access to protected cloths. Portable and ideal for small work spaces. Individual sheet size 42.60cm (L) x 31.70cm (W). 1 BRAG™ box x 200 cloths, blue (200 total)
Strengths
With exclusive HYDROKNIT * technology, rags are rugged enough to withstand most solvents; they reduce residue and allow quick cleaning, wet or dry, which helps reduce costs.
Applications
Approval for food contact
Technical specifications
Attributes
| Number of formats | 200 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 43.09 excl. VAT
/ Each
£ 51.71 incl. VAT
- Usually arrives within 14 working days
