WYPALL 8389 WYPALL X70 POWERCLEAN LARGE ROLL / BLUE
WypAll® X70 Cloths 8389 - 1 roll x 870 cloths, 1 ply, blue
See technical informationReferences
Wypall:8389
Rubix:399A7787
Manufacturer :8389
EAN:00036000416114

Product details : WYPALL 8389 WYPALL X70 POWERCLEAN LARGE ROLL / BLUE
The WypAll® X70 Range has been specially designed for medium duty wiping tasks, especially where absorbency is key. WypAll® X70 absorbs oil and water 3 times faster than laundered cloths. Even when wet, it stays strong and keeps its shape. Leading the way in absorbency, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is lightweight, absorbs quickly, helping to reduce residue and allow versatile cleaning across a variety of tasks, so your surfaces are ready to perform. Perfect for use in industrial manufacturing. Available in a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it. Individual sheet size 34cm (L) x 31.5cm (W).Compatible with the Kimberly-Clark Professional™ Dispensers (product codes 6154, 6155 and 6146). 1 roll x 870 cloths, 1 ply, blue (870 total)
Technical specifications
Attributes
| Number of formats | 870 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 107.32 excl. VAT
/ Each
£ 128.78 incl. VAT
- Usually arrives within 14 working days
