AQUARIUS 6953 SLIMROLL ROLLED HAND TOWEL DISPENSER WHITE
Aquarius™ Slimroll™ Hand Towel Dispenser 6953 - White
See technical informationReferences
Kimberly-Clark:6953
Rubix:2519042
Manufacturer :6953
EAN:5033848032471





Product details : AQUARIUS 6953 SLIMROLL ROLLED HAND TOWEL DISPENSER WHITE
The essential rolled hand towel dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through Controlled dispensing. The sleek and contemporary design makes it the perfect product for any washroom environment. The dispenser is made with rounded edges and is easy to Clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Dispenser size 34.3cm (L) x 31.8cm (W) x 19.1cm (D).
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 49.51 excl. VAT
/ Each
£ 59.41 incl. VAT
- Usually arrives within 14 working days
