TORK 552108 BLACK XPRESS MULTIFOLD MINI HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Mini Hand Towel Dispenser Black H2
See technical informationReferences
Tork:552108
Rubix:395A7888
EAN:7322540349191

Product details : TORK 552108 BLACK XPRESS MULTIFOLD MINI HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Mini Hand Towel Dispenser Black H2:
For smaller washrooms with low to medium traffic, the compact Tork Xpress® is the ideal hand towel dispenser. It dispenses paper towels quickly and easily without taking up much space, mounting discreetly onto the wall. It makes a good impression, thanks to its slim design and high-gloss finish. Reduce waste and limit cross-contamination, as this dispenser allows guests to take one towel at a time. See-through windows also allow staff to easily know when towels are running low. Advantages at a glance:
+ One-at-a-time dispensing to cut consumption and boost hygiene
+ Easy to refill
+ Fits up to 1.5 bundles
+ Pre-drilled mounting points
+ For washrooms with low to medium visitor frequency Compatible with Tork H2 refills.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 43.62 excl. VAT
/ Each
£ 52.34 incl. VAT
- Usually arrives within 14 working days
