TORK 553000 WHITE SINGLEFOLD HAND TOWEL DISPENSER H3
Tork Singlefold Hand Towel Dispenser White H3
See technical informationReferences
Tork:553000
Rubix:2005849
EAN:7322540349245

Product details : TORK 553000 WHITE SINGLEFOLD HAND TOWEL DISPENSER H3
Tork Singlefold Hand Towel Dispenser White H3:
Ensure hand-drying efficiency and a sleek look in low to medium-traffic washrooms with this hand towel dispenser. The modern, high-gloss Elevation design is sure to impress your guests. Plus, one-at-a-time dispensing encourages them to use fewer paper towels as they only touch what they use, which also improves hygiene. Staff will save time on installation, thanks to pre-drilled holes for easy mounting, and will value the handy see-through windows when refilling the towel dispenser. Advantages at a glance:
+ For low to medium-traffic washrooms
+ One-at-a-time dispensing cuts consumption and boosts hygiene
+ Holds up to 2.5 bundles
+ Pre-drilled mounting points
+ Easy to refill
+ Convenient side opening Compatible with Tork H3 refills.
Strengths
Impress your washroom guests, as this modern and functional paper towel dispenser comes in our sleek Elevation design.
Reduce waste and boost hygiene – with one-at-a-time dispensing, guests only touch the towel they need.
Balance your budget and be kind to the planet, too, thanks to economical and sustainable paper towel usage.
Upgrade your low or medium-traffic washroom in no time with this easy to install and refill folded towel dispenser.
Reduce waste and boost hygiene – with one-at-a-time dispensing, guests only touch the towel they need.
Balance your budget and be kind to the planet, too, thanks to economical and sustainable paper towel usage.
Upgrade your low or medium-traffic washroom in no time with this easy to install and refill folded towel dispenser.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 84.28 excl. VAT
/ Each
£ 101.14 incl. VAT
- In stock: Next day delivery
