ICON 53691 ELEC ROLLED HAND TOWEL DISPENSER ROLL SILVER MOSAIC
ICON Automatic Hard Roll Towel Dispenser
See technical informationSee documentsReferences
Kimberly-Clark:53691
Rubix:259A6613

Documents
Product details : ICON 53691 ELEC ROLLED HAND TOWEL DISPENSER ROLL SILVER MOSAIC
The Kimberly-Clark Professional ICON automatic paper towel dispensing system is our newest industry-leading innovation, changing the face of the restroom forever. Featuring first-of-a-kind versatility, the ICON paper towel dispenser effortlessly enhances the look of the restroom with an exclusive line of designer faceplates to help reimagine the restroom. Kimberly-Clark Professional can also create custom faceplates with your own logo or design - however this option is not sold through retail partners. Inspired by human-centered design, the ICON dispenser features an intuitive control panel, front-load battery bay and a dampened hinge feature. Using direct-drive technology the ICON dispenser features patented dual sensors that deliver worry-free, touchless 99.99% jam-free dispensing and is compatible with your choice of Kleenex or Scott roll towels. Engineered to help minimize the risk of spreading germs from every touchpoint. All backed by our lifetime warranty. These gorgeous dispensers feature our interchangeable faceplate technology and complement the other ICON skin care and toilet paper dispensers in the collection. The paper towels that fit this ICON dispenser are Scott and Kleenex Hard Roll Towel SKUS: 43959; 53925; 25702; 25637; 54471.
Strengths
Kimberly-Clark Professional ICON dispenser system offers six designer finishes that elevate your restroom aesthetics to the same high standard as the rest of your facility.
Easy servicing with a choice of keyed or push button lock; maintenance is simplified through a color-coded system with intuitive touch points.
Patented, direct-drive technology delivers 99.99% jam-free dispensing and nearly silent operation, which is 85% quieter than the leading competition.
Human centric design ensures ease of use with intuitive control panel iconography and clear visual prompts to reduce unnecessary interactions.
Easy servicing with a choice of keyed or push button lock; maintenance is simplified through a color-coded system with intuitive touch points.
Patented, direct-drive technology delivers 99.99% jam-free dispensing and nearly silent operation, which is 85% quieter than the leading competition.
Human centric design ensures ease of use with intuitive control panel iconography and clear visual prompts to reduce unnecessary interactions.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Material | acrylonitrile butadiene styrene |
Show UNSPSC/ECL@SS
£ 282.01 excl. VAT
/ Each
£ 338.41 incl. VAT
- Usually arrives within 14 working days
