AQUARIUS 6946 TOILET TISSUE DISPENSER WHITE
Aquarius™ Folded Toilet Tissue Dispenser 6946 - White
See technical informationSee documentsReferences
Kimberly-Clark:6946
Rubix:2519038
Manufacturer :6946
EAN:5033848032440

Documents
Product details : AQUARIUS 6946 TOILET TISSUE DISPENSER WHITE
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Toilet Tissues. The Aquarius™ Folded Toilet Tissue Dispenser provides a refillable, reliable, anytime top up solution. Effective single sheet dispensing means each sheet is only touched by the user promoting higher standards of hygiene and helps reduce cross contamination. Refilling is simple, and a clever, patented overfilling device ensures a smooth dispensing experience, minimising jamming, wastage and costs. Its smooth rounded design with no dirt traps allows for easy one-wipe-clean. Robust and lockable yet sleek and contemporary design makes it perfect for any washroom environment. Also available in black (code 7172) and dual version (white 6990) options. Dispenser size 34.1cm (L) x 16.9cm (W) x 12.3cm (D). Compatible with, recommended: 8042, 8408. Also compatible with: 8577, 8035, 8036, 8042, 8407, 8508, 8509, 4477, 8409, 4471.
Strengths
White high-gloss easy-clean finish, with no dirt or dust traps
Offers a smart, hygienic and cost effective solution for any washroom environment
Can clearly see when a refill is needed
Co-ordinated dispensers throughout the washroom
An option for customising the dispenser Match your washroom colour scheme
Dispenses without the need to touch the dispenser
Helps to reduce contamination, and the spread of germs
Unique patented overfill prevention device
Makes refilling easy and prevents jamming and wastage
Single sheet dispensing
Cost Effective
Compact dispenser
Ideal where space is at a premium
Offers a smart, hygienic and cost effective solution for any washroom environment
Can clearly see when a refill is needed
Co-ordinated dispensers throughout the washroom
An option for customising the dispenser Match your washroom colour scheme
Dispenses without the need to touch the dispenser
Helps to reduce contamination, and the spread of germs
Unique patented overfill prevention device
Makes refilling easy and prevents jamming and wastage
Single sheet dispensing
Cost Effective
Compact dispenser
Ideal where space is at a premium
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- In stock: Next day delivery






