TORK 556008 BLACK FOLDED TOILET PAPER DISPENSER T3
Tork Folded Toilet Paper Dispenser Black T3
See technical informationReferences
Tork:556008
Rubix:395A7896
EAN:7322540354881

Product details : TORK 556008 BLACK FOLDED TOILET PAPER DISPENSER T3
Tork Folded Toilet Paper Dispenser T3:
Ideal for low to medium-traffic washrooms that require regular refilling, our Tork Folded Toilet Paper Dispenser comes with an easy-refill function that can be topped up before empty to keep guests happy. Its modern Elevation Design is also guaranteed to leave a positive impression. Hygiene is improved, thanks to the sheet-by-sheet dispensing system that means guests touch only the toilet paper that they take. And with no stub rolls to dispose of, waste is reduced and costs are cut. Advantages at a glance:
+ Modern, compact design for smaller washrooms
+ Ideal for healthcare and hospitality environments
+ Hygienic and cost-effective sheet-by-sheet dispensing
+ Easy to refill for less maintenance
+ Top up without need to dispose of stub rolls Compatible with Tork T3 refills.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
- Usually arrives within 14 working days
