KIMBERLY-CLARK 6146 WALL MOUNTED WIPER DISPENSER LARGE ROLL BLUE
Kimberly-Clark Professional™ Wall Mounted Large Roll Wiper Dispenser 6146 - Blue
See technical informationReferences
Kimberly-Clark:6146000
Rubix:80080250
Manufacturer :6146000
EAN:05027375021930

Product details : KIMBERLY-CLARK 6146 WALL MOUNTED WIPER DISPENSER LARGE ROLL BLUE
Ideal for use in busy food areas, where the strictest hygiene standards are required and is flexible enough to be used as either a wall mounted dispenser or a Free-standing unit if more convenient. Dispenser size 32.80cm (L) x 51.50cm (W) x 30cm (D). Compatible with the following large wiper rolls: Kimberly-Clark Professional™ (product codes 38664 and 38666)Kimtech (product codes 7623 and 7643) Wypall (product codes 47658, 6036, 7140, 7153, 7200, 7202, 7210, 7214, 7224, 7238, 7240, 7241, 7247, 7248, 7249, 7300, 7301, 7317, 7331, 7356, 7359, 7425, 7426, 7452, 7454, 7472, 7473, 7474, 7475, 7476, 7477, 8356, 8371, 8374, 8377, 8384, 8389 and 12889)
Strengths
Ideal for quick and easy distribution of large format paper towels.
Applications
Highly frequented food areas.
Technical specifications
Attributes
| Main material | steel |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ Each
£ 56.88 incl. VAT
- In stock: Next day delivery







