TORK 652100 WHITE WALL STAND DISPENSER AND TURQUOISE W1
Tork Wall Stand Dispenser White and Turquoise W1
See technical informationReferences
Tork:652100
Rubix:80132875
EAN:7322540430813

Product details : TORK 652100 WHITE WALL STAND DISPENSER AND TURQUOISE W1
Tork Wall Stand Dispenser W1:
Workplaces that are short on space will benefit from the compact size of our Tork Wall Stand Dispenser. This reliable design mounts onto the wall to help keep even the tightest of areas organised. Reduce maintenance time, thanks to this Performance Design dispenser. Its high capacity and easy-load features make refilling simple and efficient for increased productivity and cost-effectiveness. Multitasking is possible, too – grab cleaning cloths and wiping paper using just one hand. Advantages at a glance:
+ Wall-mounted dispenser for tight workplaces
+ Performance design improves productivity
+ High capacity and easy refilling for less maintenance
+ Easy to use with one hand Compatible with Tork W1 refills.
Strengths
Save space in tight areas with our handy wall-mounted dispenser.
Cut back on maintenance – the Tork Wall Stand Dispenser has a high capacity and can be refilled easily.
Boost productivity in the workplace with this dispenser's easy-load design.
Give users a hassle-free experience – our dispenser is easy to operate with just one hand.
Cut back on maintenance – the Tork Wall Stand Dispenser has a high capacity and can be refilled easily.
Boost productivity in the workplace with this dispenser's easy-load design.
Give users a hassle-free experience – our dispenser is easy to operate with just one hand.
Technical specifications
Attributes
| Main material | metal |
|---|---|
| Material | metal/plastic |
Show UNSPSC/ECL@SS
£ 139.10 excl. VAT
/ Each
£ 166.92 incl. VAT
- Usually arrives within 14 working days
