TORK 552100 WHITE XPRESS MULTIFOLD MINI HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Mini Hand Towel Dispenser White H2
See technical informationReferences
Tork:552100
Rubix:211A0045
EAN:7322540349184

Product details : TORK 552100 WHITE XPRESS MULTIFOLD MINI HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Mini Hand Towel Dispenser White H2:
The Tork Xpress® paper towel dispenser is the ideal solution for small spaces and low to medium-traffic washrooms. It's cost-effective and efficient to use, as hand towels are dispensed individually, reducing waste. It also improves hygiene by ensuring guests only touch what they take, minimising cross-contamination. To complement an upscale washroom, these dispensers have a slimline and attractive design, with a high-gloss finish. See-through windows also allow for easy maintenance. Advantages at a glance:
+ One-at-a-time dispensing to cut consumption and boost hygiene
+ Easy to refill
+ Fits up to 1.5 bundles
+ Pre-drilled mounting points
+ For washrooms with low to medium visitor frequency Compatible with Tork H2 refills.
Strengths
Impress guests with this mini paper towel dispenser and its modern, compact Elevation design.
Prevent waste and reduce the risk of cross-contamination, thanks to the one-at-a-time dispensing system.
Encourage economical consumption and help to improve company sustainability with this hand towel dispenser.
Facilitate low to medium-traffic washrooms efficiently with this folded paper towel dispenser.
Prevent waste and reduce the risk of cross-contamination, thanks to the one-at-a-time dispensing system.
Encourage economical consumption and help to improve company sustainability with this hand towel dispenser.
Facilitate low to medium-traffic washrooms efficiently with this folded paper towel dispenser.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 53.79 excl. VAT
/ Each
£ 64.55 incl. VAT
- Usually arrives within 14 working days
