TORK 472242 WHITE SMARTONETOILET ROLL T8 2PLY 1150 SHEETS PK6

Tork SmartOne® Toilet Roll White T8

See technical information

References

Tork:472242
Rubix:80125997
EAN:7322540656152
brand logo

Technical specifications

Product details : TORK 472242 WHITE SMARTONETOILET ROLL T8 2PLY 1150 SHEETS PK6


Tork SmartOne® Toilet Roll White T8:  Reduce washroom paper consumption with our Tork SmartOne® Toilet Roll. It provides one sheet at a time for hygienic use. This high-capacity roll fits in a range of SmartOne® dispensers for demanding washrooms with high traffic. Its dispensing method cuts consumption by up to 40% compared to jumbo toilet roll dispensers, meaning more visits per roll and less maintenance. Blocked pipes are minimised due to the paper's quick disintegration and packaging is hassle-free with the Tork Easy Handling® Bag. Advantages at a glance: + High capacity for cost-effectiveness and less maintenance + Improve hygiene as guests touch only what they take + SmartCore® for fast and easy refills + Quick disintegration minimises risk of pipe blockages + Tork Easy Handling® Bag for simple package handling Compatible with Tork T8 dispensers.

Strengths

Perfectly balance costs and maintenance with our SmartOne® toilet tissue.
Improve hygiene levels with single-sheet dispensing – guests touch only what they take.
Reduce the risk of paper shortages thanks to this high-capacity dispenser.
Save staff time with the SmartCore® core removal for fast and easy refills.

Technical specifications


Attributes
Colourwhite
Number of rolls6
Number of formats1150
£ 70.28 excl. VAT
/ Each
£ 84.34 incl. VAT
  • In stock: Next day delivery