SCOTT 6667 HAND TOWELS ROLL 1PLY LARGE WHITE PK6

Scott® Rolled Hand Towels 6667 - 6 x 304m white, 1 ply rolls

See technical informationSee documents

References

Scott:6667
Rubix:1603672
Manufacturer :06667030
EAN:5033848009992
brand logo

Technical specifications

Length30400 cm
Colourwhite
See all Specifications

Documents

Product details : SCOTT 6667 HAND TOWELS ROLL 1PLY LARGE WHITE PK6


Scott® hand towels are softer, more absorbent and Stronger than conventional towels, providing consistent quality at an affordable price. These Scott® hand towels are available as high-capacity rolls that Control™ how much tissue you take and help cut costs and waste. They are ideal for high traffic areas where keeping costs and maintenance down with less frequent refilling is essential. The unique Airflex™ technology ensures that each lightweight single-ply towel is absorbent and Strong, even when wet, preventing them from becoming soggy or ripping. Scott® hand towels carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. Individual sheet size 19.8cm (W).Compatible with Aquarius™ Rolled Hand Towel Dispenser (product code 6959), Kimberly-Clark Professional™ Dispensers (product codes 9960 and 8976).

Technical specifications


Attributes
Length30400 cm
Colourwhite
Number of rolls6
Number of formats1824
£ 132.72 excl. VAT
/ Each
£ 159.26 incl. VAT
  • In stock: Next day delivery