• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Wiping
Industrial wipes & paper rolls
LUCART 852460 EASY400BE BLU 2PLY EMB CENTREFD ROLL 120MX175MMX60MM PK6

LUCART 852460 EASY400BE BLU 2PLY EMB CENTREFD ROLL 120MX175MMX60MM PK6

LUCART 852460 EASY400BE BLU 2PLY EMB CENTREFD ROLL 120MX175MMX60MM PK6

See technical informationSee documents
References
Lucart:852460
Rubix:259A9756
brand logo
brand logo
Documents

Product details : LUCART 852460 EASY400BE BLU 2PLY EMB CENTREFD ROLL 120MX175MMX60MM PK6


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6LUCART 861289 EASY200B BLU 1PLY CONT ROLL TOWEL 180MX200MMX45MM PK6TORK 15850 WHITE XPRESSNAP XSOFT DISPENSER NAPKINS N4 2PLY X1000 PK8WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36LUCART 811B68J AQUASTREAM 210I BLUK PACK 40X210TORK 100200 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36KLEENEX 8459 3PLY TOILET TISSUE WHITE PK72WYPALL 7441 X50 CLEANING CLOTHS INTERFOLDED BLUE 50 SHEETS PK6TORK 100320 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36WYPALL 7400 L20 CLEANING + MAINTENANCE WIPING PAPER BRAG BOX BLUEKC 7261 WYPALL L20 GEN CLEAN CENTREFEED FOR REACH+ WH 2PLY 6RLS 550SHTORK 100152 WHITE CENTREFEED WIPING PAPER M1 1PLYLUCART 811D21 WHT 3PLY LUXURY TOILET ROLL 10 x 4 (40)TORK 130082 BLUE HEAVY DUTY WIPING PAPER W4 3PLY 100 SHEETS PK5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap