WYPALL 7140 L10 EXTRA WIPERS LARGE ROLL 1500 SHEETS BLUE
WypAll® L10 Extra Wiper Large Roll 7140 - 1 roll x 1,500 blue, 1 ply sheets
See technical informationReferences
Wypall:7140
Rubix:140095
Manufacturer :7140
EAN:5033848003464

Product details : WYPALL 7140 L10 EXTRA WIPERS LARGE ROLL 1500 SHEETS BLUE
The WypAll® L10 Extra range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. The WypAll® L10 Extra Wiper Large Roll 7140 is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. The unique Airflex™ base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease. These wipers come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. Delivered in a Large Roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas, or anywhere requiring extensive wiping. Individual sheet size 38cm (L) x 23.5cm (W).Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155).
Technical specifications
Attributes
| Length | 38 cm |
|---|---|
| Colour | blue |
| Number of rolls | 1 |
| Number of formats | 1500 |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- In stock: Next day delivery
