SCOTT 8501 ESSENTIAL TOILET TISSUE 1053 SHEETS JUMBO WHITE PK6
SCOTT® ESSENTIAL(TM) Toilet Tissue - Jumbo / White
See technical informationReferences
Scott:8501
Rubix:2007563
EAN:5033848012541

Product details : SCOTT 8501 ESSENTIAL TOILET TISSUE 1053 SHEETS JUMBO WHITE PK6
For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Essential™ Toilet Tissue. A quality jumbo roll toilet tissue which offers an efficient solution for high traffic locations with reliable flushability to prevent blockages. Scott® Essential™ Jumbo Roll Toilet Tissue offers high capacity with each roll 9x longer than a standard roll. Compatible with Aquarius® Jumbo Non-Stop Toilet Tissue Dispenser (product code 6991). For environmental assurance, Scott® Essential™ Jumbo Roll Toilet Tissue is made from 100% recycled fibres, is FSC certified and carries the European Ecolabel. Each case contains 6 rolls of 1053, 2 ply sheets (each roll = 400m) sized 38cm x 9cm. This product has a 76mm core. 6 rolls x 1,053 white, 2 ply sheets (2,400m)
Technical specifications
Attributes
| Length | 9 cm |
|---|---|
| Colour | white |
| Number of formats | 6318 |
Show UNSPSC/ECL@SS
£ 52.11 excl. VAT
/ Each
£ 62.53 incl. VAT
- Usually arrives within 14 working days