TORK 130060 WHITE HEAVY-DUTY WIPING PAPER W1 2PLY 1000 SHEETS

Tork Heavy-Duty Wiping Paper White W1

See technical information

References

Tork:130060
Rubix:395A7403
EAN:7322540183597
brand logo

Technical specifications

Number of formats2

Product details : TORK 130060 WHITE HEAVY-DUTY WIPING PAPER W1 2PLY 1000 SHEETS


Tork Heavy-Duty Wiping Paper White W1: Quickly mop up spills and dry your hands with our Tork Heavy-Duty Wiping Paper. Thanks to the superior strength and absorbency of this 2-ply industrial paper roll, you can remove oil, grease, lubricants and dirt with ease. Avoid using multiple sheets with this paper, which is suitable for repeated use, and the efficient tear-off feature of Tork Floor or Wall Stand dispensers. Easy to load, these compatible dispensers also support one-handed operation to boost productivity. Advantages at a glance: + Highly absorbent to remove oil, grease and dirt + Durable even when wet  + Suitable for repeated use + Easy to transport Compatible with Tork W1 dispensers.

Technical specifications


Attributes
Number of formats2
£ 78.67 excl. VAT
/ Each
£ 94.40 incl. VAT
  • Usually arrives within 14 working days