TORK 510479 WHITE CLEANING CLOTHS W4 1PLY X120 PK4

Tork Cleaning Cloth

See technical information
References
Tork:510479
Rubix:235A2514
EAN:7322541182643
brand logo
Technical specifications
Number of formats480
See all Specifications

Product details : TORK 510479 WHITE CLEANING CLOTHS W4 1PLY X120 PK4


Keep workspaces spotless with our multipurpose cleaning cloths. Lighter tasks and cleaning hard-to-reach areas are effortless, thanks to their softness and high absorbency. They're a sustainable choice too – we've lowered the CO2 emissions for Tork exelCLEAN® cloths by 28% since 2011* and made the packaging from recycled materials. The compatible dispenser's hygienic single-sheet dispensing allowing users to only take what they need, cutting wastage. *(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021

Strengths

Clean up dirt in hard-to-reach areas with this soft and flexible cleaning cloth, quickly and easily, saving time and effort, Impress anyone visiting your premises with our hygienic alternative to unsightly rags., Improve your operation’s sustainability – this product packaging is made from 100% recycled fibres and at least 30% recycled plastics.

Technical specifications


Attributes
Number of formats480
Food contactyes
Show UNSPSC/ECL@SS
£ 114.26 excl. VAT
/ Each
£ 137.11 incl. VAT
  • Usually arrives within 14 working days